| Glove Size | Large |
| Style | Rough PVC Chip Coating |
| Color | Yellow/Black |
| Cuff Style | Gauntlet |
| Lining | Jersey |
| Material | PVC |
| Weight | 0.46 LB |
| EAN or UPC | 662909100870 |
| Glove Size | Large |
| Style | Rough PVC Chip Coating |
| Color | Yellow/Black |
| Cuff Style | Gauntlet |
| Lining | Jersey |
| Material | PVC |
| Weight | 0.46 LB |
| EAN or UPC | 662909100870 |