| Style | Rough |
| Glove Size | Large |
| Material | PVC |
| Color | Green |
| Lining | Jersey |
| Cuff Style | Gauntlet |
| Weight | 3.31 LB |
| EAN or UPC | 662909100825 |
| Style | Rough |
| Glove Size | Large |
| Material | PVC |
| Color | Green |
| Lining | Jersey |
| Cuff Style | Gauntlet |
| Weight | 3.31 LB |
| EAN or UPC | 662909100825 |