| Color | Black |
| Style | Acid Grip |
| Lining | Jersey |
| Material | PVC |
| Glove Size | Large |
| Cuff Style | Gauntlet |
| Weight | 13.0 LB |
| EAN or UPC | 662909200082 |
| Color | Black |
| Style | Acid Grip |
| Lining | Jersey |
| Material | PVC |
| Glove Size | Large |
| Cuff Style | Gauntlet |
| Weight | 13.0 LB |
| EAN or UPC | 662909200082 |