| Cuff Style | Knit Wrist |
| Material Weight Type | Medium |
| Glove Type | General Purpose |
| Glove Size | X-Large |
| Color | Natural |
| Material | Cotton |
| Weight | 0.0 LB |
| EAN or UPC | 662909199904 |
| Cuff Style | Knit Wrist |
| Material Weight Type | Medium |
| Glove Type | General Purpose |
| Glove Size | X-Large |
| Color | Natural |
| Material | Cotton |
| Weight | 0.0 LB |
| EAN or UPC | 662909199904 |