| Style | Nap In |
| Lining | Standard |
| Material Weight Type | Light |
| Glove Size | Medium |
| Color | Natural White Canvas |
| Glove Type | General Purpose |
| Weight | 0.0 LB |
| EAN or UPC | 662909199935 |
| Style | Nap In |
| Lining | Standard |
| Material Weight Type | Light |
| Glove Size | Medium |
| Color | Natural White Canvas |
| Glove Type | General Purpose |
| Weight | 0.0 LB |
| EAN or UPC | 662909199935 |