| Glove Size | Large |
| Lining | Cotton/Polyester |
| Material Weight Type | Standard |
| Material | Cotton/Polyester |
| Color | Natural |
| Cuff Style | Knit Wrist |
| Glove Type | General Purpose |
| Weight | 10.5 LB |
| EAN or UPC | 662909791634 |
| Glove Size | Large |
| Lining | Cotton/Polyester |
| Material Weight Type | Standard |
| Material | Cotton/Polyester |
| Color | Natural |
| Cuff Style | Knit Wrist |
| Glove Type | General Purpose |
| Weight | 10.5 LB |
| EAN or UPC | 662909791634 |