| Color | Natural |
| Cuff Style | Knit Wrist |
| Material Weight Type | Medium |
| Material | Cotton/Polyester |
| Glove Type | General Purpose |
| Glove Size | Large |
| Weight | 0.0 LB |
| Color | Natural |
| Cuff Style | Knit Wrist |
| Material Weight Type | Medium |
| Material | Cotton/Polyester |
| Glove Type | General Purpose |
| Glove Size | Large |
| Weight | 0.0 LB |