| Cuff Style | Rib Knit |
| Glove Type | General Purpose |
| Material | Cotton/Polyester |
| Color | White |
| Glove Size | Large |
| Material Weight Type | Medium |
| Weight | 21.0 LB |
| Cuff Style | Rib Knit |
| Glove Type | General Purpose |
| Material | Cotton/Polyester |
| Color | White |
| Glove Size | Large |
| Material Weight Type | Medium |
| Weight | 21.0 LB |