| Color | Natural White |
| Glove Type | General Purpose |
| Glove Size | Large |
| Material | PVC |
| Weight | 0.0 LB |
| EAN or UPC | 662909790132 |
| Color | Natural White |
| Glove Type | General Purpose |
| Glove Size | Large |
| Material | PVC |
| Weight | 0.0 LB |
| EAN or UPC | 662909790132 |