| Glove Size | Medium |
| Color | Natural White |
| Material | PVC |
| Glove Type | General Purpose |
| Weight | 0.0 LB |
| EAN or UPC | 662909791832 |
| Glove Size | Medium |
| Color | Natural White |
| Material | PVC |
| Glove Type | General Purpose |
| Weight | 0.0 LB |
| EAN or UPC | 662909791832 |