| Glove Size | Large |
| Color | Bleach White |
| Material | Cotton/Polyester |
| Cuff Style | Rib Knit |
| Material Weight Type | Medium |
| Glove Type | General Purpose |
| Weight | 15.0 LB |
| EAN or UPC | 662909789938 |
| Glove Size | Large |
| Color | Bleach White |
| Material | Cotton/Polyester |
| Cuff Style | Rib Knit |
| Material Weight Type | Medium |
| Glove Type | General Purpose |
| Weight | 15.0 LB |
| EAN or UPC | 662909789938 |