| Cuff Style | Rib Knit |
| Glove Size | Large |
| Material Weight Type | Medium |
| Material | Cotton/Polyester |
| Color | Natural |
| Glove Type | General Purpose |
| Weight | 39.4 LB |
| Cuff Style | Rib Knit |
| Glove Size | Large |
| Material Weight Type | Medium |
| Material | Cotton/Polyester |
| Color | Natural |
| Glove Type | General Purpose |
| Weight | 39.4 LB |