| Glove Type | General Purpose |
| Material | Poly/Cotton |
| Material Weight Type | Medium |
| Color | Green |
| Glove Size | Large |
| Weight | 0.35 LB |
| EAN or UPC | 662909800121 |
| Glove Type | General Purpose |
| Material | Poly/Cotton |
| Material Weight Type | Medium |
| Color | Green |
| Glove Size | Large |
| Weight | 0.35 LB |
| EAN or UPC | 662909800121 |