| Color | Hi-Vis Orange |
| Material Weight Type | Medium |
| Lining | Polyester |
| Glove Type | General Purpose |
| Material | Polyester/Cotton |
| Glove Size | Large |
| Weight | 0.0 LB |
| EAN or UPC | 662909008138 |
| Color | Hi-Vis Orange |
| Material Weight Type | Medium |
| Lining | Polyester |
| Glove Type | General Purpose |
| Material | Polyester/Cotton |
| Glove Size | Large |
| Weight | 0.0 LB |
| EAN or UPC | 662909008138 |