| Lining | Standard |
| Material Weight Type | Medium |
| Style | Nap In |
| Glove Size | X-Large |
| Color | Natural White Canvas |
| Material | Cotton Shell |
| Glove Type | General Purpose |
| Weight | 0.0 LB |
| Lining | Standard |
| Material Weight Type | Medium |
| Style | Nap In |
| Glove Size | X-Large |
| Color | Natural White Canvas |
| Material | Cotton Shell |
| Glove Type | General Purpose |
| Weight | 0.0 LB |