| Color | Brown |
| Material | Cotton |
| Glove Size | Large |
| Cuff Style | Knit Wrist |
| Material Weight Type | Premium |
| Glove Type | General Purpose |
| Weight | 9.9 LB |
| Color | Brown |
| Material | Cotton |
| Glove Size | Large |
| Cuff Style | Knit Wrist |
| Material Weight Type | Premium |
| Glove Type | General Purpose |
| Weight | 9.9 LB |