| Cuff Style | Slip-On |
| Color | Natural |
| Material | Cotton |
| Glove Type | General Purpose |
| Glove Size | Large |
| Material Weight Type | Standard |
| Weight | 21.0 LB |
| Cuff Style | Slip-On |
| Color | Natural |
| Material | Cotton |
| Glove Type | General Purpose |
| Glove Size | Large |
| Material Weight Type | Standard |
| Weight | 21.0 LB |