| Material | Split Cowhide |
| Lining | Kevlar® |
| Cuff Type | Rubberized Gauntlet Cuff |
| Glove Size | X-Large |
| Thumb Type | Wing |
| Weight | 21.0 LB |
| Material | Split Cowhide |
| Lining | Kevlar® |
| Cuff Type | Rubberized Gauntlet Cuff |
| Glove Size | X-Large |
| Thumb Type | Wing |
| Weight | 21.0 LB |