| Glove Size | Large |
| Thumb Type | Keystone |
| Material | Goatskin Leather |
| Lining | Para-Aramid/Fleece |
| Cuff Type | Slip-On |
| Weight | 21.0 LB |
| Glove Size | Large |
| Thumb Type | Keystone |
| Material | Goatskin Leather |
| Lining | Para-Aramid/Fleece |
| Cuff Type | Slip-On |
| Weight | 21.0 LB |