| Material | Cotton |
| Glove Size | Large |
| Lining | Cotton/Polyester |
| Glove Type | General Purpose |
| Color | Yellow/Natural |
| Material Weight Type | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 662909791054 |
| Material | Cotton |
| Glove Size | Large |
| Lining | Cotton/Polyester |
| Glove Type | General Purpose |
| Color | Yellow/Natural |
| Material Weight Type | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 662909791054 |