| Color | Gray |
| Coating | Polyurethane |
| Material | HPPE |
| Glove Size | Large |
| Cuff Style | Elastic, Knit Wrist |
| Weight | 0.13 LB |
| EAN or UPC | 662909072078 |
| Color | Gray |
| Coating | Polyurethane |
| Material | HPPE |
| Glove Size | Large |
| Cuff Style | Elastic, Knit Wrist |
| Weight | 0.13 LB |
| EAN or UPC | 662909072078 |