| Color | Gray |
| Coating | Polyurethane |
| Material | HPPE |
| Cuff Style | Elastic, Knit Wrist |
| Glove Size | X-Large |
| Weight | 0.15 LB |
| EAN or UPC | 662909072085 |
| Color | Gray |
| Coating | Polyurethane |
| Material | HPPE |
| Cuff Style | Elastic, Knit Wrist |
| Glove Size | X-Large |
| Weight | 0.15 LB |
| EAN or UPC | 662909072085 |