| Material | Cotton |
| Material Weight Type | Medium |
| Color | Natural |
| Glove Type | General Purpose |
| Glove Size | Women's |
| Lining | Cotton/Polyester |
| Weight | 0.0 LB |
| Material | Cotton |
| Material Weight Type | Medium |
| Color | Natural |
| Glove Type | General Purpose |
| Glove Size | Women's |
| Lining | Cotton/Polyester |
| Weight | 0.0 LB |