| Glove Size | Large |
| Material | Cotton Terry Cloth |
| Glove Type | General Purpose |
| Lining | Cotton/Polyester |
| Color | Gray |
| Material Weight Type | Medium |
| Weight | 11.0 LB |
| Glove Size | Large |
| Material | Cotton Terry Cloth |
| Glove Type | General Purpose |
| Lining | Cotton/Polyester |
| Color | Gray |
| Material Weight Type | Medium |
| Weight | 11.0 LB |