| Color | Natural/Blue |
| Glove Type | General Purpose |
| Material | Cotton |
| Material Weight Type | Heavyweight |
| Glove Size | Large |
| Weight | 55.01 LB |
| Color | Natural/Blue |
| Glove Type | General Purpose |
| Material | Cotton |
| Material Weight Type | Heavyweight |
| Glove Size | Large |
| Weight | 55.01 LB |