| Material | Terry Cloth |
| Glove Type | Hot Mill |
| Material Weight Type | Heavyweight |
| Lining | Cotton |
| Color | Natural White |
| Glove Size | Small |
| Cuff Style | Knit Wrist |
| Weight | 0.0 LB |
| EAN or UPC | 662909710352 |
| Material | Terry Cloth |
| Glove Type | Hot Mill |
| Material Weight Type | Heavyweight |
| Lining | Cotton |
| Color | Natural White |
| Glove Size | Small |
| Cuff Style | Knit Wrist |
| Weight | 0.0 LB |
| EAN or UPC | 662909710352 |