- Coverall
- Large Size Group
- White Color
- Polypropylene Material
- Zipper Closure
| Color | White |
| Closure Type | Zipper |
| Attached Hood | No |
| Material Weight Type | Heavyweight |
| Seam | Serged |
| Elastic Wrists | No |
| Elastic Ankles | No |
| Attached Boot | No |
| Type | Coverall |
| Material | Polypropylene |
| Size Group | Large |
| Weight | 6.17 LB |
| EAN or UPC | 662909686602 |

