- Coverall
- Medium Size Group
- White Color
- Polypropylene Material
- Zipper Closure
| Size Group | Medium |
| Material | Polypropylene |
| Closure Type | Zipper |
| Type | Coverall |
| Attached Hood | No |
| Material Weight Type | Heavyweight |
| Color | White |
| Seam | Serged |
| Elastic Wrists | No |
| Attached Boot | No |
| Elastic Ankles | No |
| Weight | 5.95 LB |

