- Coverall
- 2X-Large Size Group
- White Color
- Polypropylene Material
- Zipper Closure
| Type | Coverall |
| Elastic Ankles | No |
| Closure Type | Zipper |
| Size Group | 2X-Large |
| Attached Boot | No |
| Elastic Wrists | No |
| Attached Hood | No |
| Material Weight Type | Heavyweight |
| Color | White |
| Seam | Serged |
| Material | Polypropylene |
| Weight | 7.28 LB |

