- Coverall
- Medium Size Group
- White Color
- Polypropylene Material
- Zipper Closure
| Type | Coverall |
| Seam | Serged |
| Material | Polypropylene |
| Size Group | Medium |
| Material Weight Type | Heavyweight |
| Elastic Wrists | Yes |
| Attached Boot | No |
| Elastic Ankles | Yes |
| Color | White |
| Attached Hood | No |
| Closure Type | Zipper |
| Weight | 6.39 LB |
| EAN or UPC | 662909801104 |

