- Coverall
- 4X-Large Size Group
- White Color
- Polypropylene Material
- Zipper Closure
| Attached Boot | No |
| Attached Hood | No |
| Elastic Ankles | Yes |
| Seam | Serged |
| Type | Coverall |
| Material Weight Type | Heavyweight |
| Closure Type | Zipper |
| Color | White |
| Size Group | 4X-Large |
| Elastic Wrists | Yes |
| Material | Polypropylene |
| Weight | 9.26 LB |

