- Coverall
- Large Size Group
- Navy Color
- Polypropylene Material
- Zipper Closure
| Color | Navy |
| Material Weight Type | Heavyweight |
| Material | Polypropylene |
| Elastic Wrists | Yes |
| Size Group | Large |
| Attached Boot | No |
| Attached Hood | No |
| Elastic Ankles | Yes |
| Seam | Serged |
| Closure Type | Zipper |
| Type | Coverall |
| Weight | 6.61 LB |

