- Coverall
- 2X-Large Size Group
- White Color
- Polypropylene Material
- Zipper Closure
| Material | Polypropylene |
| Type | Coverall |
| Size Group | 2X-Large |
| Material Weight Type | Heavyweight |
| Elastic Wrists | Yes |
| Elastic Ankles | Yes |
| Color | White |
| Seam | Serged |
| Attached Boot | Yes |
| Closure Type | Zipper |
| Attached Hood | Yes |
| Weight | 0.0 LB |

