- Coverall
- 4X-Large Size Group
- White Color
- Polypropylene Material
- Zipper Closure
| Seam | Serged |
| Material | Polypropylene |
| Type | Coverall |
| Attached Boot | Yes |
| Attached Hood | Yes |
| Color | White |
| Size Group | 4X-Large |
| Material Weight Type | Heavyweight |
| Elastic Ankles | Yes |
| Elastic Wrists | Yes |
| Closure Type | Zipper |
| Weight | 6.59 LB |
| EAN or UPC | 662909807953 |

