- Lab Coat
- 5X-Large Size Group
- White Color
- Polypropylene Material
- Snap Front Closure
| Color | White |
| Elastic Wrist | No |
| Material | Polypropylene |
| Material Weight Type | Heavyweight |
| Size Group | 5X-Large |
| Seam | Serged |
| Closure Type | Front Snap |
| Weight | 0.0 LB |
| EAN or UPC | 662909071088 |

