- Boxer Short
- One Size Group
- White Color
- Polypropylene Material
- Serged Seam
| Elastic Waist | Yes |
| Color | White |
| Seam | Serged |
| Material | Polypropylene |
| Size Group | One Size |
| Material Weight Type | Heavyweight |
| Weight | 4.41 LB |
| Elastic Waist | Yes |
| Color | White |
| Seam | Serged |
| Material | Polypropylene |
| Size Group | One Size |
| Material Weight Type | Heavyweight |
| Weight | 4.41 LB |