- Sleeve
- One Size
- Blue Color
- Polypropylene Material
| Length | 18 in |
| Color | Blue |
| Material Weight Type | Heavyweight |
| Style | Disposable |
| Size Group | One Size |
| Material | Polypropylene |
| Weight | 8.12 LB |
| Length | 18 in |
| Color | Blue |
| Material Weight Type | Heavyweight |
| Style | Disposable |
| Size Group | One Size |
| Material | Polypropylene |
| Weight | 8.12 LB |