- Apron
- White Color
- Polypropylene Material
| Material | Polypropylene |
| Width | 28 in |
| Style | Disposable |
| Closure Type | Waist Ties |
| Material Weight Type | Standard |
| Color | White |
| Length | 36 in |
| Weight | 6.17 LB |
| EAN or UPC | 662909765130 |
| Material | Polypropylene |
| Width | 28 in |
| Style | Disposable |
| Closure Type | Waist Ties |
| Material Weight Type | Standard |
| Color | White |
| Length | 36 in |
| Weight | 6.17 LB |
| EAN or UPC | 662909765130 |