- Apron
- White Color
- PE Coated Polypropylene Material
| Closure Type | Waist Ties |
| Style | Disposable |
| Length | 36 in |
| Material | PE Coated Polypropylene |
| Width | 28 in |
| Color | White |
| Weight | 7.05 LB |
| Closure Type | Waist Ties |
| Style | Disposable |
| Length | 36 in |
| Material | PE Coated Polypropylene |
| Width | 28 in |
| Color | White |
| Weight | 7.05 LB |