- Bouffant Cap
- 21 in Size
- Orange Color
- Spunbond Polypropylene Material
| Size | 21 in |
| Style | Disposable |
| Material Weight Type | Standard |
| Color | Orange |
| Material | Polypropylene |
| Weight | 13.49 LB |
| Size | 21 in |
| Style | Disposable |
| Material Weight Type | Standard |
| Color | Orange |
| Material | Polypropylene |
| Weight | 13.49 LB |