- Bouffant Cap
- 21 in Size
- Yellow Color
- Spunbond Polypropylene Material
| Material | Polypropylene |
| Style | Disposable |
| Material Weight Type | Standard |
| Size | 21 in |
| Color | Yellow |
| Weight | 13.49 LB |
| EAN or UPC | 662909026279 |
| Material | Polypropylene |
| Style | Disposable |
| Material Weight Type | Standard |
| Size | 21 in |
| Color | Yellow |
| Weight | 13.49 LB |
| EAN or UPC | 662909026279 |