- Bouffant
- 21 in Size
- White Color
- Polypropylene Material
| Size | 21 in |
| Material Weight Type | Standard |
| Material | Polypropylene |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 662909850157 |
| Size | 21 in |
| Material Weight Type | Standard |
| Material | Polypropylene |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 662909850157 |