- Bouffant
- 24 in Size
- Blue Color
- Polypropylene Material
| Color | Blue |
| Material | Polypropylene |
| Material Weight Type | Standard |
| Size | 24 in |
| Weight | 8.12 LB |
| Color | Blue |
| Material | Polypropylene |
| Material Weight Type | Standard |
| Size | 24 in |
| Weight | 8.12 LB |