- Bouffant Cap
- 24 in Size
- Green Color
- Spunbond Polypropylene Material
| Style | Disposable |
| Material | Polypropylene |
| Size | 24 in |
| Color | Green |
| Material Weight Type | Standard |
| Weight | 7.8 LB |
| Style | Disposable |
| Material | Polypropylene |
| Size | 24 in |
| Color | Green |
| Material Weight Type | Standard |
| Weight | 7.8 LB |