- Bouffant Cap
- 28 in Size
- White Color
- Spunbond Polypropylene Material
| Size | 28 in |
| Material | Polypropylene |
| Material Weight Type | Standard |
| Style | Disposable |
| Color | White |
| Weight | 0.0 LB |
| Size | 28 in |
| Material | Polypropylene |
| Material Weight Type | Standard |
| Style | Disposable |
| Color | White |
| Weight | 0.0 LB |