- Beard Cover
- 18 in Size
- Blue Color
- Spunbond Polypropylene Material
| Material | Polypropylene |
| Material Weight Type | Standard |
| Size | 18 in |
| Color | Blue |
| Weight | 8.12 LB |
| Material | Polypropylene |
| Material Weight Type | Standard |
| Size | 18 in |
| Color | Blue |
| Weight | 8.12 LB |