- Beard Cover
- 18 in Size
- White Color
- Spunbond Polypropylene Material
| Color | White |
| Material | Polypropylene |
| Size | 18 in |
| Material Weight Type | Standard |
| Weight | 0.0 LB |
| Color | White |
| Material | Polypropylene |
| Size | 18 in |
| Material Weight Type | Standard |
| Weight | 0.0 LB |