Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vinyl Raw Edge Apron

UC-12-45

SUPERSEDED TO PIP_UC-12-45, MTRL - 118320411
Item #114028570
  • Apron
  • Clear Color
  • Vinyl Material
Vinyl Raw Edge Apron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Apron
  • Clear Color
  • Vinyl Material
Style Raw Edge
Material Vinyl
Length 45 in
Color Clear
Thickness 12 mil
Weight 9.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison