Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Nylon Hairnet

UCBLK-28-1000

SUPERSEDED TO PIP_UCBLK-28-1000, MTRL - 118075135
Item #114028584
  • Hairnet
  • 28 in Size
  • Black Color
  • Nylon Material
Nylon Hairnet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hairnet
  • 28 in Size
  • Black Color
  • Nylon Material
Size 28 in
Color Black
Material Nylon
Weight 13.0 LB
EAN or UPC 662909026378
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison