- Apron
- White Color
- Polyethylene Material
| Length | 46 in |
| Material | Polyethylene |
| Thickness | 1.5 mil |
| Closure Type | Waist Ties |
| Style | Disposable |
| Width | 28 in |
| Color | White |
| Weight | 9.9 LB |
| Length | 46 in |
| Material | Polyethylene |
| Thickness | 1.5 mil |
| Closure Type | Waist Ties |
| Style | Disposable |
| Width | 28 in |
| Color | White |
| Weight | 9.9 LB |